HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPVL925WB
- Mfr # PSC9V-9-25SS-V
- Zoro # G922527996
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HPVL925WB, HY-PRO HPVL925WV, SCHROEDER 9VM25, SCHROEDER 9VM25V
Height
9.49
Micron Rating
25
OD Bottom
2.87
ID Top
1.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC9V-9-25SS-V
- Zoro #
- G922527996
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPVL925WB, HY-PRO HPVL925WV, SCHROEDER 9VM25, SCHROEDER 9VM25V
- Micron Rating
- 25
- OD Bottom
- 2.87
- ID Top
- 1.51
- Collapse Pressure
- 500
- Filter Media
- 304 SS WIRE
- OD Top
- 2.87
Dimensions
- Height
- 9.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.