Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPZL81MV

  • Mfr # PSC8-9-1G-V
  • Zoro # G522484378

product price: 
$
49.85
/ea

Key Features

Replaces OEM Part
FILTER-MART 348586, HY-PRO HPZL81MB, HY-PRO HPZL81MV, SCHROEDER 8ZZ1, SCHROEDER 8ZZ1V
Filter Media
MICROGLASS
Height
9.42
Micron Rating
1
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSC8-9-1G-V
Zoro #
G522484378
UPC #
-
Country of Origin
United States

Dimensions

Height
9.42

Details

Replaces OEM Part
FILTER-MART 348586, HY-PRO HPZL81MB, HY-PRO HPZL81MV, SCHROEDER 8ZZ1, SCHROEDER 8ZZ1V
Filter Media
MICROGLASS
Micron Rating
1
Collapse Pressure
305
OD Bottom
3.3
By Pass Valve Setting (PSI)
1.72
OD Top
3.1
ID Top
1.6
Beta Ratio 1
200/1

Ratings & reviews