Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPZL825MB
- Mfr # PSC8-9-25G-V
- Zoro # G522545666
product price:Â
$
43.39
/ea
Key Features
Replaces OEM Part
FILTER-MART 348582, HY-PRO HPZL825MB, HY-PRO HPZL825MV, SCHROEDER 8ZS25, SCHROEDER 8ZS25V, SCHROEDER 8ZZ25, SCHROEDER 8ZZ25V
Filter Media
MICROGLASS
Height
9.42
Micron Rating
20
By Pass Valve Setting (PSI)
1.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC8-9-25G-V
- Zoro #
- G522545666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.42
Details
- Replaces OEM Part
- FILTER-MART 348582, HY-PRO HPZL825MB, HY-PRO HPZL825MV, SCHROEDER 8ZS25, SCHROEDER 8ZS25V, SCHROEDER 8ZZ25, SCHROEDER 8ZZ25V
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- By Pass Valve Setting (PSI)
- 1.72
- OD Top
- 3.1
- ID Top
- 1.6
- OD Bottom
- 3.3
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.