Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HPZL86MV

  • Mfr # PSC8-9-5G-V
  • Zoro # G322551249

product price: 
$
46.85
/ea

Key Features

Replaces OEM Part
HY-PRO HPZL86MB, HY-PRO HPZL86MV, SCHROEDER 8ZZ5, SCHROEDER 8ZZ5V
Filter Media
MICROGLASS
Height
9.42
Micron Rating
5
OD Top
3.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSC8-9-5G-V
Zoro #
G322551249
UPC #
-
Country of Origin
United States
Replaces OEM Part
HY-PRO HPZL86MB, HY-PRO HPZL86MV, SCHROEDER 8ZZ5, SCHROEDER 8ZZ5V
Filter Media
MICROGLASS
Micron Rating
5
OD Top
3.1
OD Bottom
3.3
Beta Ratio 1
200/4.5
By Pass Valve Setting (PSI)
1.72
ID Top
1.6
Collapse Pressure
305

Dimensions

Height
9.42

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.