Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0030D005BH3HCV
- Mfr # PHY30-4-5G-HC-V
- Zoro # G822506985
product price:Â
$
50.39
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2595KP, BEHRINGER BE30P06AH, BEHRINGER BE30P06AHV, EPPENSTEINER 930H6SLF000P, EPPENSTEINER 930H6XLF000P, EPPENSTEINER 930LAH6SLF000P, EPPENSTEINER 930LAH6XLF000P, EPPENSTEINER E400HL30H62LLLA, FBN HI102243, FILTER-MART 050038, FILTER-X XH0222
Filter Media
MICROGLASS
Height
3.66
Micron Rating
5
ID Top
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-5G-HC-V
- Zoro #
- G822506985
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2595KP, BEHRINGER BE30P06AH, BEHRINGER BE30P06AHV, EPPENSTEINER 930H6SLF000P, EPPENSTEINER 930H6XLF000P, EPPENSTEINER 930LAH6SLF000P, EPPENSTEINER 930LAH6XLF000P, EPPENSTEINER E400HL30H62LLLA, FBN HI102243, FILTER-MART 050038, FILTER-X XH0222
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.48
- OD Bottom
- 1.38
- OD Top
- 1.38
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.