HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0030D010P
- Mfr # PHY30-4-10P-V
- Zoro # G022483178
product price:Â
$
18.99
/ea
Sold in multiples of 3 for
$56.97
Key Features
Replaces OEM Part
EPPENSTEINER 930P10A000P, FILTER-MART 010535, FILTREC DHD30D10B, FILTREC DHD30D10V, HYDAC/HYCON 0030D010P, HYDAC/HYCON 0030D010PV, MAIN FILTER MF0060254, MAIN FILTER MF0060255, REXROTH 930P10A000M, REXROTH 930P10A000V, STAUFF SE008D10B, STAUFF SE008D10B2,
Filter Media
PAPER
Height
3.66
Micron Rating
10
OD Top
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-10P-V
- Zoro #
- G022483178
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 930P10A000P, FILTER-MART 010535, FILTREC DHD30D10B, FILTREC DHD30D10V, HYDAC/HYCON 0030D010P, HYDAC/HYCON 0030D010PV, MAIN FILTER MF0060254, MAIN FILTER MF0060255, REXROTH 930P10A000M, REXROTH 930P10A000V, STAUFF SE008D10B, STAUFF SE008D10B2,
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 1.38
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.49
- OD Bottom
- 1.38
- Collapse Pressure
- 435
Dimensions
- Height
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.