HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0030D020BNAM
- Mfr # PHY30-4-20GW-V
- Zoro # G522488581
product price:Â
$
31.45
/ea
Sold in multiples of 2 for
$62.90
Key Features
Replaces OEM Part
HYDAC/HYCON 0030D020BNAM, HYDAC/HYCON 0030D020BNAMV
Filter Media
GLASS/WATER REMOVAL
Height
3.66
Micron Rating
20
ID Top
0.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-20GW-V
- Zoro #
- G522488581
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- HYDAC/HYCON 0030D020BNAM, HYDAC/HYCON 0030D020BNAMV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- ID Top
- 0.49
- OD Top
- 1.38
- OD Bottom
- 1.38
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.