Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0030D074WHCV
- Mfr # PHY30-4-80SS-V
- Zoro # G022468632
product price:Â
$
33.45
/ea
Sold in multiples of 2 for
$66.90
Key Features
Replaces OEM Part
FILTREC DHD30S80B, FILTREC DHD30S80V, HYDAC/HYCON 02062374, HYDAC/HYCON 0030D074WHC, HYDAC/HYCON 0030D074WHCV, HY-PRO HP03DNL474WB, HY-PRO HP03DNL474WV, HY-PRO HP54NL474WB, HY-PRO HP54NL474WV, INTERNORMEN 310991, INTERNORMEN 01E3080G30EP, INTERNORMEN 01E3
Filter Media
304 SS WIRE
Height
3.66
Micron Rating
80
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-80SS-V
- Zoro #
- G022468632
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD30S80B, FILTREC DHD30S80V, HYDAC/HYCON 02062374, HYDAC/HYCON 0030D074WHC, HYDAC/HYCON 0030D074WHCV, HY-PRO HP03DNL474WB, HY-PRO HP03DNL474WV, HY-PRO HP54NL474WB, HY-PRO HP54NL474WV, INTERNORMEN 310991, INTERNORMEN 01E3080G30EP, INTERNORMEN 01E3
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- Collapse Pressure
- 435
- OD Top
- 1.38
- OD Bottom
- 1.38
- ID Top
- 0.49
Dimensions
- Height
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.