Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0035D003BNAM
Mfr # PHY35-3-3GW-V
Zoro # G622539022
product price:Â
$
40.75
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 0035D003BNAM, HYDAC/HYCON 0035D003BNAMV
Filter Media
GLASS/WATER REMOVAL
Height
2.84
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY35-3-3GW-V
- Zoro #
- G622539022
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0035D003BNAM, HYDAC/HYCON 0035D003BNAMV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- Collapse Pressure
- 435
- OD Top
- 2.22
- ID Top
- 1
- OD Bottom
- 2.22