Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0035D010BNHC2
- Mfr # PHY35-3-10G-V
- Zoro # G422570089
product price:Â
$
22.65
/ea
Sold in multiples of 2 for
$45.30
Key Features
Replaces OEM Part
BALDWIN PT23088MPG, FILTREC DHD35G10B, FILTREC DHD35G10V, HYDAC/HYCON 01253018, HYDAC/HYCON 01262046, HYDAC/HYCON 0035D010BN3HC, HYDAC/HYCON 0035D010BN3HCV, HYDAC/HYCON 0035D010BNHC, HYDAC/HYCON 0035D010BNHC2, HYDAC/HYCON 0035D010BNHCV, JURA FILTRATION SH
Filter Media
MICROGLASS
Height
2.84
Micron Rating
10
OD Top
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY35-3-10G-V
- Zoro #
- G422570089
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23088MPG, FILTREC DHD35G10B, FILTREC DHD35G10V, HYDAC/HYCON 01253018, HYDAC/HYCON 01262046, HYDAC/HYCON 0035D010BN3HC, HYDAC/HYCON 0035D010BN3HCV, HYDAC/HYCON 0035D010BNHC, HYDAC/HYCON 0035D010BNHC2, HYDAC/HYCON 0035D010BNHCV, JURA FILTRATION SH
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.22
- Collapse Pressure
- 435
- ID Top
- 1
- OD Bottom
- 2.22
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 2.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.