Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0035D020BNHC
- Mfr # PHY35-3-20G-V
- Zoro # G622546693
product price:Â
$
22.65
/ea
Sold in multiples of 2 for
$45.30
Key Features
Replaces OEM Part
FILTRATION GROUP H0035DN2016, FILTREC DHD35G20B, FILTREC DHD35G20V, HYDAC/HYCON 01253019, HYDAC/HYCON 01262047, HYDAC/HYCON 0035D020BN3HC, HYDAC/HYCON 0035D020BN3HCV, HYDAC/HYCON 0035D020BNHC, HYDAC/HYCON 0035D020BNHC2, HYDAC/HYCON 0035D020BNHCV, JURA FIL
Filter Media
MICROGLASS
Height
2.84
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY35-3-20G-V
- Zoro #
- G622546693
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP H0035DN2016, FILTREC DHD35G20B, FILTREC DHD35G20V, HYDAC/HYCON 01253019, HYDAC/HYCON 01262047, HYDAC/HYCON 0035D020BN3HC, HYDAC/HYCON 0035D020BN3HCV, HYDAC/HYCON 0035D020BNHC, HYDAC/HYCON 0035D020BNHC2, HYDAC/HYCON 0035D020BNHCV, JURA FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 2.22
- ID Top
- 1
- Collapse Pressure
- 435
- OD Bottom
- 2.22
Dimensions
- Height
- 2.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.