Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0055D005BNHC
- Mfr # PHY55-5-5G-V
- Zoro # G122556598
product price:Â
$
26.65
/ea
Sold in multiples of 2 for
$53.30
Key Features
Replaces OEM Part
FILTREC DHD55G05B, FILTREC DHD55G05V, HYDAC/HYCON 01253012, HYDAC/HYCON 0055D005BN3HC, HYDAC/HYCON 0055D005BN3HCV, HYDAC/HYCON 0055D005BNHC, HYDAC/HYCON 0055D005BNHC2, HYDAC/HYCON 0055D005BNHCV, LINDE 0009831645, MAIN FILTER MF0060371, MAIN FILTER MF00603
Filter Media
MICROGLASS
Height
4.65
Micron Rating
5
OD Bottom
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY55-5-5G-V
- Zoro #
- G122556598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.65
Details
- Replaces OEM Part
- FILTREC DHD55G05B, FILTREC DHD55G05V, HYDAC/HYCON 01253012, HYDAC/HYCON 0055D005BN3HC, HYDAC/HYCON 0055D005BN3HCV, HYDAC/HYCON 0055D005BNHC, HYDAC/HYCON 0055D005BNHC2, HYDAC/HYCON 0055D005BNHCV, LINDE 0009831645, MAIN FILTER MF0060371, MAIN FILTER MF00603
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.22
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.22
- Collapse Pressure
- 435
- ID Top
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.