HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0055D010BN4HC
- Mfr # PHY55-5-10G-V-D
- Zoro # G722542892
product price:Â
$
28.69
/ea
Sold in multiples of 2 for
$57.38
Key Features
Replaces OEM Part
HYDAC/HYCON 0055D010BN4HC, HYDAC/HYCON 0055D010BN4HCV, HYDAC/HYCON 0055D010ON, HYDAC/HYCON 0055D010ONV
Filter Media
MICROGLASS
Height
4.65
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY55-5-10G-V-D
- Zoro #
- G722542892
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0055D010BN4HC, HYDAC/HYCON 0055D010BN4HCV, HYDAC/HYCON 0055D010ON, HYDAC/HYCON 0055D010ONV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.22
- Collapse Pressure
- 435
- ID Top
- 1
- OD Top
- 2.22
Dimensions
- Height
- 4.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.