Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0055D020PHCV
Mfr # PHY55-5-20P-V
Zoro # G322512646
product price:Â
$
18.99
/ea
Sold in multiples of 3 for $56.97
Key Features
Replaces OEM Part
HYDAC/HYCON 0055D020PHC, HYDAC/HYCON 0055D020PHCV
Filter Media
PAPER
Height
4.65
Micron Rating
20
ID Top
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY55-5-20P-V
- Zoro #
- G322512646
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0055D020PHC, HYDAC/HYCON 0055D020PHCV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 435
- OD Top
- 2.22
- OD Bottom
- 2.22