Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0060D003BNV
- Mfr # PFC60-4-3G-V
- Zoro # G022471014
product price:Â
$
23.99
/ea
Sold in multiples of 2 for
$47.98
Key Features
Replaces OEM Part
BEHRINGER BE60P03AR, EPPENSTEINER 960H3SLA000P, EPPENSTEINER E400HL60H3, FILTER-MART 050395, FILTER-X XH02278, FILTREC DHD60E03B, FILTREC DHD60E03V, HYDAC/HYCON 0060D003BN, HYDAC/HYCON 0060D003BNV, HY-PRO HP06DNL43MSB, MAIN FILTER MF0060398, MAIN FILTER M
Filter Media
MICROGLASS
Height
3.54
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-4-3G-V
- Zoro #
- G022471014
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- BEHRINGER BE60P03AR, EPPENSTEINER 960H3SLA000P, EPPENSTEINER E400HL60H3, FILTER-MART 050395, FILTER-X XH02278, FILTREC DHD60E03B, FILTREC DHD60E03V, HYDAC/HYCON 0060D003BN, HYDAC/HYCON 0060D003BNV, HY-PRO HP06DNL43MSB, MAIN FILTER MF0060398, MAIN FILTER M
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.