Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0060D020P
- Mfr # PFC60-4-20P-V
- Zoro # G922493833
product price:Â
$
18.19
/ea
Sold in multiples of 3 for
$54.57
Key Features
Height
3.54
Micron Rating
20
ID Top
0.87
OD Top
1.75
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-4-20P-V
- Zoro #
- G922493833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Micron Rating
- 20
- ID Top
- 0.87
- OD Top
- 1.75
- Collapse Pressure
- 435
- Replaces OEM Part
- EPPENSTEINER 960P20A000P, FILTER-MART 010539, FILTER-X XH02277, FILTREC DHD60D20B, FILTREC DHD60D20V, HYDAC/HYCON 0060D020P, HYDAC/HYCON 0060D020PV, MAIN FILTER MF0060396, MAIN FILTER MF0060397, NATIONAL FILTERS 185375B, PARKER G03051, STAUFF SE014D20B, S
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 1.75
- Filter Media
- PAPER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.