HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0063DN003BN4HC
- Mfr # PEP20040-6-3G-V-D
- Zoro # G922475754
product price:Â
$
50.69
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 0063DN003BN4HC, HYDAC/HYCON 0063DN003BN4HCV, HYDAC/HYCON 0063DN003ON, HYDAC/HYCON 0063DN003ONV
Height
6.18
Micron Rating
3
Collapse Pressure
305
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-6-3G-V-D
- Zoro #
- G922475754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- HYDAC/HYCON 0063DN003BN4HC, HYDAC/HYCON 0063DN003BN4HCV, HYDAC/HYCON 0063DN003ON, HYDAC/HYCON 0063DN003ONV
- Micron Rating
- 3
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- Filter Media
- MICROGLASS
- OD Bottom
- 1.75
- OD Top
- 1.75
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.