Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0063DN025BHHC
- Mfr # PEP20040-6-25G-HC-V
- Zoro # G822500747
product price:Â
$
50.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063H20SLB000P, EPPENSTEINER 20063H20XLB000P, FILTREC XD063G25B, FILTREC XD063G25BV, HYDAC/HYCON 319493, HYDAC/HYCON 0063DN025BH3HC, HYDAC/HYCON 0063DN025BH3HCV, HYDAC/HYCON 0063DN025BH4HC, HYDAC/HYCON 0063DN025BH4HCV, HYDAC/HYCON 0063DN025B
Filter Media
MICROGLASS
Height
6.22
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-6-25G-HC-V
- Zoro #
- G822500747
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20063H20SLB000P, EPPENSTEINER 20063H20XLB000P, FILTREC XD063G25B, FILTREC XD063G25BV, HYDAC/HYCON 319493, HYDAC/HYCON 0063DN025BH3HC, HYDAC/HYCON 0063DN025BH3HCV, HYDAC/HYCON 0063DN025BH4HC, HYDAC/HYCON 0063DN025BH4HCV, HYDAC/HYCON 0063DN025B
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
- ID Top
- 0.87
- OD Top
- 1.75
Dimensions
- Height
- 6.22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.