HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0075D020AM
- Mfr # PHY75-7-20PW-V
- Zoro # G522562601
product price:Â
$
52.89
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 0075D020AM, HYDAC/HYCON 0075D020AMV
Filter Media
CELLULOSE/WATER REMOVAL
Height
6.69
Micron Rating
20
OD Top
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY75-7-20PW-V
- Zoro #
- G522562601
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0075D020AM, HYDAC/HYCON 0075D020AMV
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 20
- OD Top
- 2.22
- ID Top
- 1
- Collapse Pressure
- 435
- OD Bottom
- 2.22
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.