HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0075D050WHCV
- Mfr # PHY75-7-50SS-V
- Zoro # G122536651
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD75S50B, FILTREC DHD75S50V, HYDAC/HYCON 0075D050WHC, HYDAC/HYCON 0075D050WHCV, HY-PRO HP075NL750WB, HY-PRO HP075NL750WV, WIX D46B50SV
Filter Media
304 SS WIRE
Height
6.69
Micron Rating
50
OD Bottom
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY75-7-50SS-V
- Zoro #
- G122536651
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD75S50B, FILTREC DHD75S50V, HYDAC/HYCON 0075D050WHC, HYDAC/HYCON 0075D050WHCV, HY-PRO HP075NL750WB, HY-PRO HP075NL750WV, WIX D46B50SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Bottom
- 2.22
- Collapse Pressure
- 435
- OD Top
- 2.22
- ID Top
- 1
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.