Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0075D200WHCV
- Mfr # PHY75-7-200SS-V
- Zoro # G322543244
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD75S200B, FILTREC DHD75S200V, HYDAC/HYCON 0075D200WHC, HYDAC/HYCON 0075D200WHCV, HY-PRO HP075NL7200WB, HY-PRO HP075NL7200WV, WIX D46B200SV
Filter Media
304 SS WIRE
Height
6.69
Micron Rating
200
OD Top
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY75-7-200SS-V
- Zoro #
- G322543244
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.69
Details
- Replaces OEM Part
- FILTREC DHD75S200B, FILTREC DHD75S200V, HYDAC/HYCON 0075D200WHC, HYDAC/HYCON 0075D200WHCV, HY-PRO HP075NL7200WB, HY-PRO HP075NL7200WV, WIX D46B200SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 2.22
- Collapse Pressure
- 435
- OD Bottom
- 2.22
- ID Top
- 1