Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0095D005BN3HC
- Mfr # PHY95-8-5G-V
- Zoro # G722533913
product price:Â
$
51.25
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP H0095DN2006, FILTREC DHD95G05B, FILTREC DHD95G05V, HYDAC/HYCON 01277154, HYDAC/HYCON 01290691, HYDAC/HYCON 0095D005BN3HC, HYDAC/HYCON 0095D005BN3HCV, HYDAC/HYCON 0095D005BNHC, HYDAC/HYCON 0095D005BNHC2, HYDAC/HYCON 0095D005BNHCV, HY-PRO H
Filter Media
MICROGLASS
Height
8.27
Micron Rating
5
ID Top
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY95-8-5G-V
- Zoro #
- G722533913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.27
Details
- Replaces OEM Part
- FILTRATION GROUP H0095DN2006, FILTREC DHD95G05B, FILTREC DHD95G05V, HYDAC/HYCON 01277154, HYDAC/HYCON 01290691, HYDAC/HYCON 0095D005BN3HC, HYDAC/HYCON 0095D005BN3HCV, HYDAC/HYCON 0095D005BNHC, HYDAC/HYCON 0095D005BNHC2, HYDAC/HYCON 0095D005BNHCV, HY-PRO H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1
- OD Top
- 2.22
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.