Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0095D020BNHC
- Mfr # PHY95-8-20G-V
- Zoro # G122510866
product price:Â
$
47.95
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP H0095DN2016, FILTREC DHD95G20B, FILTREC DHD95G20V, HYDAC/HYCON 01271682, HYDAC/HYCON 0095D020BN3HC, HYDAC/HYCON 0095D020BN3HCV, HYDAC/HYCON 0095D020BNHC, HYDAC/HYCON 0095D020BNHC2, HYDAC/HYCON 0095D020BNHCV, HY-PRO HP075NL920MB, HY-PRO HP
Filter Media
MICROGLASS
Height
8.27
Micron Rating
20
ID Top
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY95-8-20G-V
- Zoro #
- G122510866
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP H0095DN2016, FILTREC DHD95G20B, FILTREC DHD95G20V, HYDAC/HYCON 01271682, HYDAC/HYCON 0095D020BN3HC, HYDAC/HYCON 0095D020BN3HCV, HYDAC/HYCON 0095D020BNHC, HYDAC/HYCON 0095D020BNHC2, HYDAC/HYCON 0095D020BNHCV, HY-PRO HP075NL920MB, HY-PRO HP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1
- OD Bottom
- 2.22
- OD Top
- 2.22
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
Dimensions
- Height
- 8.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.