Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0100DN006BH3HC
- Mfr # PEP20040-10-6G-HC-V
- Zoro # G822488359
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20100H6SLB000P, EPPENSTEINER 20100H6XLB000P, FILTREC XD100G06B, FILTREC XD100G06BV, HYDAC/HYCON 319495, HYDAC/HYCON 0100DN006BH3HC, HYDAC/HYCON 0100DN006BH3HCV, HYDAC/HYCON 0100DN006BHHC, HYDAC/HYCON 0100DN006BHHCV, HY-PRO HP06DHL106MSB, HY-P
Filter Media
MICROGLASS
Height
9.8
Micron Rating
5
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-10-6G-HC-V
- Zoro #
- G822488359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.8
Details
- Replaces OEM Part
- EPPENSTEINER 20100H6SLB000P, EPPENSTEINER 20100H6XLB000P, FILTREC XD100G06B, FILTREC XD100G06BV, HYDAC/HYCON 319495, HYDAC/HYCON 0100DN006BH3HC, HYDAC/HYCON 0100DN006BH3HCV, HYDAC/HYCON 0100DN006BHHC, HYDAC/HYCON 0100DN006BHHCV, HY-PRO HP06DHL106MSB, HY-P
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.75
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.