Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0110D003BH3HCV
- Mfr # PHY110-6-3G-HC-V
- Zoro # G322507062
product price:Â
$
50.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2673KP, BEHRINGER BE110P03AH, BEHRINGER BE110P03AHV, CARQUEST 84874, DONALDSON DT0110DHC5UM, DONALDSON P170588, DONALDSON P566690, EPPENSTEINER 9110H3XLF000P, EPPENSTEINER 9110LAH3SLF000P, EPPENSTEINER 9110LAH3XLF000P, EPPENSTEINER E400HL110H
Filter Media
MICROGLASS
Height
6.02
Micron Rating
3
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY110-6-3G-HC-V
- Zoro #
- G322507062
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.02
Details
- Replaces OEM Part
- AIRFIL AFKOVL2673KP, BEHRINGER BE110P03AH, BEHRINGER BE110P03AHV, CARQUEST 84874, DONALDSON DT0110DHC5UM, DONALDSON P170588, DONALDSON P566690, EPPENSTEINER 9110H3XLF000P, EPPENSTEINER 9110LAH3SLF000P, EPPENSTEINER 9110LAH3XLF000P, EPPENSTEINER E400HL110H
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.85
- OD Bottom
- 1.85
- Beta Ratio 1
- 200/3
- ID Top
- 0.87
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.