Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0110D005PHCV
- Mfr # PHY110-6-5P-V
- Zoro # G122533117
product price:Â
$
22.49
/ea
Sold in multiples of 2 for
$44.98
Key Features
Replaces OEM Part
EPPENSTEINER 9110P5A000P, HYDAC/HYCON 0110D005PHC, HYDAC/HYCON 0110D005PHCV, NATIONAL FILTERS 106185399R, NATIONAL FILTERS 141185399R, REXROTH 9110P5A000M, REXROTH 9110P5A000V
Filter Media
PAPER
Height
6.02
Micron Rating
5
Beta Ratio 1
2/5/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY110-6-5P-V
- Zoro #
- G122533117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.02
Details
- Replaces OEM Part
- EPPENSTEINER 9110P5A000P, HYDAC/HYCON 0110D005PHC, HYDAC/HYCON 0110D005PHCV, NATIONAL FILTERS 106185399R, NATIONAL FILTERS 141185399R, REXROTH 9110P5A000M, REXROTH 9110P5A000V
- Filter Media
- PAPER
- Micron Rating
- 5
- Beta Ratio 1
- 2/5/2026
- OD Top
- 1.85
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.