Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0110D020P
- Mfr # PFC60-6-20P-V
- Zoro # G022471540
product price:Â
$
20.75
/ea
Sold in multiples of 2 for
$41.50
Key Features
Replaces OEM Part
EPPENSTEINER 9110P20A000P, FILTER-MART 010542, FILTER-X XH02106, FILTREC DHD110D20B, FILTREC DHD110D20V, HYDAC/HYCON 0110D020P, HYDAC/HYCON 0110D020PV, MAIN FILTER MF0060036, MAIN FILTER MF0060037, NATIONAL FILTERS 185399B, PARKER G03080, REXROTH 9110P20A
Filter Media
PAPER
Height
6.18
Micron Rating
20
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-6-20P-V
- Zoro #
- G022471540
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9110P20A000P, FILTER-MART 010542, FILTER-X XH02106, FILTREC DHD110D20B, FILTREC DHD110D20V, HYDAC/HYCON 0110D020P, HYDAC/HYCON 0110D020PV, MAIN FILTER MF0060036, MAIN FILTER MF0060037, NATIONAL FILTERS 185399B, PARKER G03080, REXROTH 9110P20A
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 1.75
- Collapse Pressure
- 435
- OD Top
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.