Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0110D074WHCV
- Mfr # PHY110-6-80SS-V
- Zoro # G822475328
product price:Â
$
50.59
/ea
Key Features
Replaces OEM Part
FILTER-MART 060205, FILTREC DHD110S80B, FILTREC DHD110S80V, HYDAC/HYCON 2070298, HYDAC/HYCON 0110D074WHC, HYDAC/HYCON 0110D074WHCV, HY-PRO HP06DNL774WB, HY-PRO HP06DNL774WV, MAIN FILTER MF0504977, MAIN FILTER MF0576150, SWIFT SF060DN6075W, SWIFT SF060DN60
Filter Media
304 SS WIRE
Height
6.02
Micron Rating
80
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY110-6-80SS-V
- Zoro #
- G822475328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.02
Details
- Replaces OEM Part
- FILTER-MART 060205, FILTREC DHD110S80B, FILTREC DHD110S80V, HYDAC/HYCON 2070298, HYDAC/HYCON 0110D074WHC, HYDAC/HYCON 0110D074WHCV, HY-PRO HP06DNL774WB, HY-PRO HP06DNL774WV, MAIN FILTER MF0504977, MAIN FILTER MF0576150, SWIFT SF060DN6075W, SWIFT SF060DN60
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- ID Top
- 0.87
- OD Top
- 1.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.