HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0140D005BNHC
- Mfr # PHY140-8-5G-V
- Zoro # G822507937
product price:Â
$
31.59
/ea
Sold in multiples of 2 for
$63.18
Key Features
Replaces OEM Part
AIRFIL AFKOVL2625, BEHRINGER BE140P06A, DONALDSON DT0140D8UM, DONALDSON P566663, EPPENSTEINER 9140H6XLA000P, EPPENSTEINER 9140LAH6SLA000P, EPPENSTEINER 9140LAH6XLA000P, FILTER-X XH02131, FILTREC DHD140G05B, FILTREC DHD140G05V, FINN FILTER (PARKER) FC7203F
Filter Media
MICROGLASS
Height
7.6
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-5G-V
- Zoro #
- G822507937
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2625, BEHRINGER BE140P06A, DONALDSON DT0140D8UM, DONALDSON P566663, EPPENSTEINER 9140H6XLA000P, EPPENSTEINER 9140LAH6SLA000P, EPPENSTEINER 9140LAH6XLA000P, FILTER-X XH02131, FILTREC DHD140G05B, FILTREC DHD140G05V, FINN FILTER (PARKER) FC7203F
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 435
- ID Top
- 0.87
- OD Top
- 1.85
- OD Bottom
- 1.85
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.