Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0140D010BNHCV
- Mfr # PHY140-8-10G-V
- Zoro # G822492288
product price:Â
$
28.29
/ea
Sold in multiples of 2 for $56.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL26210, BALDWIN PT23066MPG, BEHRINGER BE140P12A, DONALDSON DT0140D14UM, DONALDSON P566664, DONALDSON P760943, EPPENSTEINER 9140H10XLA000P, EPPENSTEINER 9140LAH10SLA000P, EPPENSTEINER 9140LAH10XLA000P, FASSI ZFI0001, FILTER-X XH02132, FILTREC D
Filter Media
MICROGLASS
Height
7.6
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-10G-V
- Zoro #
- G822492288
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26210, BALDWIN PT23066MPG, BEHRINGER BE140P12A, DONALDSON DT0140D14UM, DONALDSON P566664, DONALDSON P760943, EPPENSTEINER 9140H10XLA000P, EPPENSTEINER 9140LAH10SLA000P, EPPENSTEINER 9140LAH10XLA000P, FASSI ZFI0001, FILTER-X XH02132, FILTREC D
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Top
- 1.85
- OD Bottom
- 1.85
- ID Top
- 0.87
- Beta Ratio 1
- 200/13