Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0140D010P
- Mfr # PFC60-8-10P-V
- Zoro # G522480882
product price:Â
$
23.85
/ea
Sold in multiples of 2 for
$47.70
Key Features
Replaces OEM Part
EPPENSTEINER 9140P10A000P, FILTREC DHD140D10B, FILTREC DHD140D10V, HYDAC/HYCON 0140D010P, HYDAC/HYCON 0140D010PV, MAIN FILTER MF0306541, MAIN FILTER MF0576172, REXROTH 9140P10A000M, REXROTH 9140P10A000V, STAUFF SE035D10B, STAUFF SE035D10B2, STAUFF SE035D1
Filter Media
PAPER
Height
7.76
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-8-10P-V
- Zoro #
- G522480882
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9140P10A000P, FILTREC DHD140D10B, FILTREC DHD140D10V, HYDAC/HYCON 0140D010P, HYDAC/HYCON 0140D010PV, MAIN FILTER MF0306541, MAIN FILTER MF0576172, REXROTH 9140P10A000M, REXROTH 9140P10A000V, STAUFF SE035D10B, STAUFF SE035D10B2, STAUFF SE035D1
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 1.75
- OD Top
- 1.75
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.