Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0140D020PHC
- Mfr # PHY140-8-20P-V
- Zoro # G822463141
product price:Â
$
23.89
/ea
Sold in multiples of 2 for $47.78
Key Features
Replaces OEM Part
HYDAC/HYCON 0140D020PHC, HYDAC/HYCON 0140D020PHCV
Filter Media
PAPER
Height
7.6
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY140-8-20P-V
- Zoro #
- G822463141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- HYDAC/HYCON 0140D020PHC, HYDAC/HYCON 0140D020PHCV
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 435
- OD Bottom
- 1.85
- OD Top
- 1.85
- ID Top
- 0.87