HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0160D020BN4HC
- Mfr # PHY160-4-20G-V-D
- Zoro # G522485771
product price:Â
$
35.39
/ea
Sold in multiples of 2 for
$70.78
Key Features
Replaces OEM Part
HYDAC/HYCON 0160D020BN4HC, HYDAC/HYCON 0160D020BN4HCV, HYDAC/HYCON 0160D020ON, HYDAC/HYCON 0160D020ONV
Filter Media
MICROGLASS
Height
4.53
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY160-4-20G-V-D
- Zoro #
- G522485771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- HYDAC/HYCON 0160D020BN4HC, HYDAC/HYCON 0160D020BN4HCV, HYDAC/HYCON 0160D020ON, HYDAC/HYCON 0160D020ONV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- ID Top
- 1.34
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.72
- OD Top
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.