Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0160D040AM
- Mfr # PHY160-4-40GW-V
- Zoro # G522465742
product price:Â
$
37.15
/ea
Sold in multiples of 2 for $74.30
Key Features
Replaces OEM Part
HYDAC/HYCON 0160D040AM, HYDAC/HYCON 0160D040AMV
Filter Media
GLASS/WATER REMOVAL
Height
4.53
Micron Rating
40
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY160-4-40GW-V
- Zoro #
- G522465742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- HYDAC/HYCON 0160D040AM, HYDAC/HYCON 0160D040AMV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 40
- OD Bottom
- 2.72
- ID Top
- 1.34
- OD Top
- 2.72
- Collapse Pressure
- 435