HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0160D074WHC
- Mfr # PHY160-4-80SS-V
- Zoro # G622552083
product price:Â
$
78.29
/ea
Key Features
Replaces OEM Part
FILTREC DHD160S80B, FILTREC DHD160S80V, HYDAC/HYCON 2069887, HYDAC/HYCON 0160D074WHC, HYDAC/HYCON 0160D074WHCV, MAIN FILTER MF0504956, MAIN FILTER MF0576220, SWIFT SF160DN5075W, SWIFT SF160DN5075WV, WIX D37B80SV
Filter Media
304 SS WIRE
Height
4.53
Micron Rating
80
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-80SS-V
- Zoro #
- G622552083
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD160S80B, FILTREC DHD160S80V, HYDAC/HYCON 2069887, HYDAC/HYCON 0160D074WHC, HYDAC/HYCON 0160D074WHCV, MAIN FILTER MF0504956, MAIN FILTER MF0576220, SWIFT SF160DN5075W, SWIFT SF160DN5075WV, WIX D37B80SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 2.72
- OD Top
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.