Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0160D200WHC
- Mfr # PHY160-4-200SS-V
- Zoro # G122461878
product price:Â
$
68.69
/ea
Key Features
Replaces OEM Part
FILTREC DHD160S200B, FILTREC DHD160S200V, HYDAC/HYCON 0160D200WHC, HYDAC/HYCON 0160D200WHCV, JURA FILTRATION SH75239, MAIN FILTER MF0420179, MAIN FILTER MF0576217, WIX D37B200SV
Filter Media
304 SS WIRE
Height
4.53
Micron Rating
200
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY160-4-200SS-V
- Zoro #
- G122461878
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- FILTREC DHD160S200B, FILTREC DHD160S200V, HYDAC/HYCON 0160D200WHC, HYDAC/HYCON 0160D200WHCV, JURA FILTRATION SH75239, MAIN FILTER MF0420179, MAIN FILTER MF0576217, WIX D37B200SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- ID Top
- 1.34
- Collapse Pressure
- 435
- OD Bottom
- 2.72
- OD Top
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.