Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0160DN006ONV
- Mfr # PEP20400-6-6G-V-D
- Zoro # G922486194
product price:Â
$
64.49
/ea
Key Features
Height
6.18
Micron Rating
5
Filter Media
MICROGLASS
OD Bottom
3.15
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-6-6G-V-D
- Zoro #
- G922486194
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Micron Rating
- 5
- Filter Media
- MICROGLASS
- OD Bottom
- 3.15
- Collapse Pressure
- 305
- OD Top
- 3.15
- ID Top
- 1.59
- Beta Ratio 1
- 200/4.5
- Replaces OEM Part
- HYDAC/HYCON 0160DN006BN4HC, HYDAC/HYCON 0160DN006BN4HCV, HYDAC/HYCON 0160DN006ON, HYDAC/HYCON 0160DN006ONV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.