HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0240D020BN4HC
- Mfr # PHY240-6-20G-V-D
- Zoro # G922492034
product price:Â
$
47.79
/ea
Key Features
Height
6.81
Micron Rating
20
Collapse Pressure
435
OD Top
2.72
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY240-6-20G-V-D
- Zoro #
- G922492034
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Top
- 2.72
- Filter Media
- MICROGLASS
- ID Top
- 1.34
- Beta Ratio 1
- 200/20
- Replaces OEM Part
- HYDAC/HYCON 0240D020BN4HC, HYDAC/HYCON 0240D020BN4HCV, HYDAC/HYCON 0240D020ON, HYDAC/HYCON 0240D020ONV
- OD Bottom
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.