HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0240D149WHCV
- Mfr # PHY240-6-149SS-V
- Zoro # G822512979
product price:Â
$
69.29
/ea
Key Features
Replaces OEM Part
FILTREC DHD240S149B, FILTREC DHD240S149V, FILTREC DHD240S150B, FILTREC DHD240S150V, HYDAC/HYCON 2071742, HYDAC/HYCON 0240D149WHC, HYDAC/HYCON 0240D149WHCV, HY-PRO HP16DNL8149WB, HY-PRO HP16DNL8149WSB, HY-PRO HP16DNL8149WSV, HY-PRO HP16DNL8149WV, MAIN FILT
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
150
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-149SS-V
- Zoro #
- G822512979
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD240S149B, FILTREC DHD240S149V, FILTREC DHD240S150B, FILTREC DHD240S150V, HYDAC/HYCON 2071742, HYDAC/HYCON 0240D149WHC, HYDAC/HYCON 0240D149WHCV, HY-PRO HP16DNL8149WB, HY-PRO HP16DNL8149WSB, HY-PRO HP16DNL8149WSV, HY-PRO HP16DNL8149WV, MAIN FILT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Top
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
- OD Bottom
- 2.72
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.