HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0250DN025WHC
- Mfr # PEP20400-10-25SS-V
- Zoro # G622506659
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20250G25A000P, FILTREC XD250T25A, FILTREC XD250T25AV, HYDAC/HYCON 0250DN025WHC, HYDAC/HYCON 0250DN025WHCV, HY-PRO HP32NL1025WB, HY-PRO HP32NL1025WV, HY-PRO HP52NL1025WB, HY-PRO HP52NL1025WV, INTERNORMEN 300368, INTERNORMEN 304589, INTERNORMEN
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-25SS-V
- Zoro #
- G622506659
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20250G25A000P, FILTREC XD250T25A, FILTREC XD250T25AV, HYDAC/HYCON 0250DN025WHC, HYDAC/HYCON 0250DN025WHCV, HY-PRO HP32NL1025WB, HY-PRO HP32NL1025WV, HY-PRO HP52NL1025WB, HY-PRO HP52NL1025WV, INTERNORMEN 300368, INTERNORMEN 304589, INTERNORMEN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.59
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.