HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0280D020BH3HC
- Mfr # PHY280-14-20G-HC-V
- Zoro # G822538757
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL26620KP, BEHRINGER BE280P25AH, EPPENSTEINER 9280H20SLF000P, EPPENSTEINER 9280H20XLF000P, EPPENSTEINER 9280LAH20SLF000P, EPPENSTEINER 9280LAH20XLF000P, FILTER-X XH02206, FILTREC DHD280F20B, FILTREC DHD280F20V, FILTREC DHD280H20B, FILTREC DHD28
Filter Media
MICROGLASS
Height
13.98
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-20G-HC-V
- Zoro #
- G822538757
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26620KP, BEHRINGER BE280P25AH, EPPENSTEINER 9280H20SLF000P, EPPENSTEINER 9280H20XLF000P, EPPENSTEINER 9280LAH20SLF000P, EPPENSTEINER 9280LAH20XLF000P, FILTER-X XH02206, FILTREC DHD280F20B, FILTREC DHD280F20V, FILTREC DHD280H20B, FILTREC DHD28
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.34
- OD Top
- 2.72
- Collapse Pressure
- 3045
- OD Bottom
- 2.72
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.