Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0280D020P
- Mfr # PHY280-14-20P-V
- Zoro # G822501430
product price:Â
$
52.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9280P20A000P, FILTREC DHD280D20B, FILTREC DHD280D20V, HYDAC/HYCON 0280D020P, HYDAC/HYCON 0280D020PHC, HYDAC/HYCON 0280D020PHCV, HYDAC/HYCON 0280D020PV, MAIN FILTER MF0420435, MAIN FILTER MF0576275, REXROTH 9280P20A000M, REXROTH 9280P20A000V,
Filter Media
PAPER
Height
13.98
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY280-14-20P-V
- Zoro #
- G822501430
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.98
Details
- Replaces OEM Part
- EPPENSTEINER 9280P20A000P, FILTREC DHD280D20B, FILTREC DHD280D20V, HYDAC/HYCON 0280D020P, HYDAC/HYCON 0280D020PHC, HYDAC/HYCON 0280D020PHCV, HYDAC/HYCON 0280D020PV, MAIN FILTER MF0420435, MAIN FILTER MF0576275, REXROTH 9280P20A000M, REXROTH 9280P20A000V,
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Top
- 2.72
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 2.72
- ID Top
- 1.34