HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0280D020PHCV
- Mfr # PHY280-14-20P-V
- Zoro # G322545620
product price:Â
$
52.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9280P20A000P, FILTREC DHD280D20B, FILTREC DHD280D20V, HYDAC/HYCON 0280D020P, HYDAC/HYCON 0280D020PHC, HYDAC/HYCON 0280D020PHCV, HYDAC/HYCON 0280D020PV, MAIN FILTER MF0420435, MAIN FILTER MF0576275, REXROTH 9280P20A000M, REXROTH 9280P20A000V,
Filter Media
PAPER
Height
13.98
Micron Rating
20
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-20P-V
- Zoro #
- G322545620
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9280P20A000P, FILTREC DHD280D20B, FILTREC DHD280D20V, HYDAC/HYCON 0280D020P, HYDAC/HYCON 0280D020PHC, HYDAC/HYCON 0280D020PHCV, HYDAC/HYCON 0280D020PV, MAIN FILTER MF0420435, MAIN FILTER MF0576275, REXROTH 9280P20A000M, REXROTH 9280P20A000V,
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
- OD Bottom
- 2.72
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.