HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0330D005BHHC
- Mfr # PHY330-6-5G-HC-V
- Zoro # G822500891
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2635KP, BEHRINGER BE330P06AH, BEHRINGER BE330P06AHV, EPPENSTEINER 9330H6XLF000P, EPPENSTEINER 9330LAH6SLF000P, EPPENSTEINER 9330LAH6XLF000P, EPPENSTEINER E400HL330H62LLLA, FILTER-MART 050101, FILTER-X XH02249, FILTREC DHD330H05B, FILTREC DHD3
Filter Media
MICROGLASS
Height
6.38
Micron Rating
5
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY330-6-5G-HC-V
- Zoro #
- G822500891
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.38
Details
- Replaces OEM Part
- AIRFIL AFKOVL2635KP, BEHRINGER BE330P06AH, BEHRINGER BE330P06AHV, EPPENSTEINER 9330H6XLF000P, EPPENSTEINER 9330LAH6SLF000P, EPPENSTEINER 9330LAH6XLF000P, EPPENSTEINER E400HL330H62LLLA, FILTER-MART 050101, FILTER-X XH02249, FILTREC DHD330H05B, FILTREC DHD3
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 3045
- OD Top
- 3.56
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.