Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0330D005BN4HCV
- Mfr # PHY330-6-5G-V-D
- Zoro # G922498425
product price:Â
$
58.95
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 0330D005BN4HC, HYDAC/HYCON 0330D005BN4HCV, HYDAC/HYCON 0330D005ON, HYDAC/HYCON 0330D005ONV
Height
6.38
Micron Rating
5
Beta Ratio 1
200/4.5
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-5G-V-D
- Zoro #
- G922498425
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0330D005BN4HC, HYDAC/HYCON 0330D005BN4HCV, HYDAC/HYCON 0330D005ON, HYDAC/HYCON 0330D005ONV
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.56
- ID Top
- 1.9
- OD Top
- 3.56
- Filter Media
- MICROGLASS
- Collapse Pressure
- 435
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.