HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0330D005PV
- Mfr # PFC330-7-5P-V
- Zoro # G822474475
product price:Â
$
27.25
/ea
Sold in multiples of 2 for
$54.50
Key Features
Replaces OEM Part
EPPENSTEINER 9330P5A000P, FILTER-X XH02233, FILTREC DHD330D05B, FILTREC DHD330D05V, HYDAC/HYCON 0330D005P, HYDAC/HYCON 0330D005PV, MAHLE 7889017, MAHLE 890006MIC6NBR, MAIN FILTER MF0060307, MAIN FILTER MF0060308, NATIONAL FILTERS 185489R, PARKER G03165, S
Filter Media
PAPER
Height
7.04
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-7-5P-V
- Zoro #
- G822474475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.04
Details
- Replaces OEM Part
- EPPENSTEINER 9330P5A000P, FILTER-X XH02233, FILTREC DHD330D05B, FILTREC DHD330D05V, HYDAC/HYCON 0330D005P, HYDAC/HYCON 0330D005PV, MAHLE 7889017, MAHLE 890006MIC6NBR, MAIN FILTER MF0060307, MAIN FILTER MF0060308, NATIONAL FILTERS 185489R, PARKER G03165, S
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 435
- OD Bottom
- 3.03
- ID Top
- 1.9
- OD Top
- 3.03
- Beta Ratio 1
- 2/5/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.