Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0330D010BNHC2
- Mfr # PHY330-6-10G-V
- Zoro # G822555020
product price:Â
$
48.35
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26310, BALDWIN PT23045MPG, BEHRINGER BE330P12A, BILLION WN200146, DINGBRO DDD0024, DONALDSON DT0330D14UM, DONALDSON P170610, DONALDSON P566680, EPPENSTEINER 9330H10XLA000P, EPPENSTEINER 9330LAH10SLA000P, EPPENSTEINER 9330LAH10XLA000P, EPPENST
Filter Media
MICROGLASS
Height
6.38
Micron Rating
10
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-10G-V
- Zoro #
- G822555020
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26310, BALDWIN PT23045MPG, BEHRINGER BE330P12A, BILLION WN200146, DINGBRO DDD0024, DONALDSON DT0330D14UM, DONALDSON P170610, DONALDSON P566680, EPPENSTEINER 9330H10XLA000P, EPPENSTEINER 9330LAH10SLA000P, EPPENSTEINER 9330LAH10XLA000P, EPPENST
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.56
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.