HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0330D010ONV
- Mfr # PHY330-6-10G-V-D
- Zoro # G422475124
product price:Â
$
54.49
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 01250493, HYDAC/HYCON 1250493, HYDAC/HYCON 0330D010BN4HC, HYDAC/HYCON 0330D010BN4HCV, HYDAC/HYCON 0330D010ON, HYDAC/HYCON 0330D010ONV
Filter Media
MICROGLASS
Height
6.38
Micron Rating
10
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-10G-V-D
- Zoro #
- G422475124
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 01250493, HYDAC/HYCON 1250493, HYDAC/HYCON 0330D010BN4HC, HYDAC/HYCON 0330D010BN4HCV, HYDAC/HYCON 0330D010ON, HYDAC/HYCON 0330D010ONV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.56
- Collapse Pressure
- 435
- ID Top
- 1.9
- Beta Ratio 1
- 200/13
- OD Top
- 3.56
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.