Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0330D020PV
- Mfr # PFC330-7-20P-V
- Zoro # G022475951
product price:Â
$
25.45
/ea
Sold in multiples of 2 for
$50.90
Key Features
Replaces OEM Part
EPPENSTEINER 9330P20A000P, FILTER-X XH02235, FILTREC DHD330D20B, FILTREC DHD330D20V, HYDAC/HYCON 0330D020P, HYDAC/HYCON 0330D020PV, MAIN FILTER MF0060311, MAIN FILTER MF0060312, NATIONAL FILTERS 185489B, PARKER G03167, STAUFF SE090D20B, STAUFF SE090D20B2,
Filter Media
PAPER
Height
7.04
Micron Rating
20
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-7-20P-V
- Zoro #
- G022475951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.04
Details
- Replaces OEM Part
- EPPENSTEINER 9330P20A000P, FILTER-X XH02235, FILTREC DHD330D20B, FILTREC DHD330D20V, HYDAC/HYCON 0330D020P, HYDAC/HYCON 0330D020PV, MAIN FILTER MF0060311, MAIN FILTER MF0060312, NATIONAL FILTERS 185489B, PARKER G03167, STAUFF SE090D20B, STAUFF SE090D20B2,
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.03
- Collapse Pressure
- 435
- OD Bottom
- 3.03
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.