Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0330D074W
- Mfr # PFC330-7-80SS-V
- Zoro # G222472187
product price:Â
$
96.65
/ea
Key Features
Replaces OEM Part
FILTREC DHD330B80B, FILTREC DHD330B80V, HYDAC/HYCON 02062331, HYDAC/HYCON 2062331, HYDAC/HYCON 0330D074W, HYDAC/HYCON 0330D074WV, WIX D41B80BV
Filter Media
304 SS WIRE
Height
7.04
Micron Rating
80
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-7-80SS-V
- Zoro #
- G222472187
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD330B80B, FILTREC DHD330B80V, HYDAC/HYCON 02062331, HYDAC/HYCON 2062331, HYDAC/HYCON 0330D074W, HYDAC/HYCON 0330D074WV, WIX D41B80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- Collapse Pressure
- 435
- OD Top
- 3.03
- ID Top
- 1.9
- OD Bottom
- 3.03
Dimensions
- Height
- 7.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.